3.6V Cordless Lithium Screwdriver Kit

3.6V Cordless Lithium Screwdriver Kit

Order Code: ZT4271185S

£16.99 Inc VAT (20%)
£17.995.5% off
QuantityPriceDiscount
1 - 4£16.990%
5 +£15.807%


Description

HANDY TOOL: Great tool for a variety of household and DIY tasks and also features a forward and reverse function.

RECHARGEABLE: Benefits from a rechargeable lithium-ion battery for long-lasting usage and will deliver consistent power.

ERGONOMIC: The comfortable pistol grip and lightweight ergonomic design reduce hand fatigue, allowing you to work for longer periods without discomfort.

ACCESSORIES INCLUDED: The contents include a 12-piece accessory kit consisting of Slotted, Square, Phillips, and Pozi screwdriver bits, as well as a magnetic bit holder, adaptor, and instruction manual.

GUARANTEED: You can have complete confidence in the durability of this product, as it comes with a 2-year warranty when backed by proof of purchase.

See full description
Specifications for 3.6V Cordless Lithium Screwdriver Kit
  • Battery Type
    Lithium-Ion
  • Power Source
    Cordless
  • Supply Voltage
    3.6V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome