DPJ180z 18V Cordless Biscuit Jointer (Body Only)

Order Code: ZT2601169S

£269.99 Inc VAT (20%)


Description

Makita DPJ180Z LXT 18 Volt Lithium ion Cordless Biscuit Jointer - Body Only The Makita DPJ180 delivers the ultimate in versatility featuring 6 pre-set cutting depths with the convenience of cordless. The slim and lightweight design has an easy-to-grip slim motor housing. Blade changing is made easier with the Shaft Lock which locks the blade to for slackening. To keep dust to a minimum the DPJ180 is fitted with a rotatable dust nozzle which can be connected up a to dust extractor. Features: 6 pre-set cutting depths Compact and lightweight design Shaft lock for easy blade change Anti-restart function (with warning lamp) Angle adjustable fence with positive stops at 0, 45° and 90° Blade cover can be opened with clamp screws for easy blade change Electronic current limiter for overload protection (with warning lamp) The same easy-to-grip slim motor housing as used for model BGA452 Angle guide can be raised and lowered with rack and pinion mechanism, allowing fine vertical adjustment Lithium-ion battery, lighter weight, quicker charging and with more run time than an equal voltage Ni-Cad or Ni-MH battery Comes with: Dust bag Batteries and charger NOT included Machine compatible with Makita BL1830, BL1840 and BL1850 batteries Specification: Voltage: 18V Net weight: 3.2kg Number of teeth: 6 Blade thickness: 4mm Hole diameter: 22mm Charging time: 22 mins Blade diameter: 100mm Battery type: Lithium-ion No-load speed: 10,000 rpm

See full description
Specifications for DPJ180z 18V Cordless Biscuit Jointer (Body Only)
  • Power Source
    Cordless
  • Product Type
    Cordless Biscuit Jointer
  • Voltage
    18V
  • Hole Diameter
    22mm
  • Number of Teeth
    6
  • Blade Diameter
    100mm
  • Battery Type
    Lithium-Ion
  • Blade Thickness
    4mm
  • Weight
    3.2kg