TE-BJ 18 Li-Solo Power X-Change Biscuit Jointer 18V Bare Unit

TE-BJ 18 Li-Solo Power X-Change Biscuit Jointer 18V Bare Unit

Order Code: ZT4797902S

£103.99 Inc VAT (20%)


Description

The Einhell TE-BJ 18 Li-Solo Power X-Change Biscuit Jointer is suitable for all commercially available flat dowel sizes up to type 20. Its solid aluminium design allows precise groove milling. The flexible assistant scores highly with infinitely variable alignment options both for height adjustment and for angle adjustment up to 90. Milling depth can be adjusted using the 6-stage quick adjustment. A spindle lock ensures a simple and quick milling cutter change. Supplied with afront hole spanner for milling cutter change and a dust collection sack for a dust-free work area.Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. Specifications: Tilt Angle (Min./Max.) 0/90.Number of Milling Depth Steps: 6.Milling Blade Diameter: 100mm.Milling Blade Holder Diameter: 22mm.Milling Blade Thickness: 4mm.Max. Milling Depth: 20mm.Weight: 2.4kg.

See full description
Specifications for TE-BJ 18 Li-Solo Power X-Change Biscuit Jointer 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Cutting Depth
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome