DC18SD 14.4-18V Li-ion Slide on Battery Charger

Order Code: ZT1043899P

£102.99 Inc VAT (20%)


Description

Suitable for all 14.4V and 18V slide on Li-ion batteries. With a built in memory chip, the battery communicates with the charger to maximise the charging cycle. Fan cooled air is blown across the air vents to reduce heat build up and protect the lithium within the battery.

Features and benefits:
-Emits audible sounds to communicate the status of the charge cycle and also when the battery has reached full charge
-1 hour charge time (BL1830 3.0Ah battery)

See full description
Specifications for DC18SD 14.4-18V Li-ion Slide on Battery Charger
  • Number of Battery Ports
    1
  • Battery Capacity
    3A·h
  • Output Voltage
    14.4 - 18V
  • Compatible Battery Type
    Lithium-ion
  • MFR Part No.
    DC18SD
  • Supply Voltage
    230V
  • Model Number
    DC18SD
  • Charging Time
    1hours
  • For Use With
    Li-ion batteries
  • Item
    Battery Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome