EYC954B32 Battery & Charger Kit 18V 2 x 3.0AH Li-Ion

EYC954B32 Battery & Charger Kit 18V 2 x 3.0AH Li-Ion

Order Code: ZT2424512S

£239.99 Inc VAT (20%)


Description

The Panasonic EYC954B32 Battery Charger Kit contains the following: 2 x 18V 3.0Ah Li-ion Batteries. 1 x 14.4V-28.8V EY0L82B31 Universal Charger, suitable for charging all types of Panasonic 14.4V-28.8V Li-ion batteries. This Quick Charger has a charging time of 15-90 minutes, depending on the specific battery voltage and capacity. An LED display allows you to monitor the operational status of the charger and the charge state of the battery.

See full description
Specifications for EYC954B32 Battery & Charger Kit 18V 2 x 3.0AH Li-Ion
  • Battery Voltage
    18V
  • Battery Amperage
    3A·h
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome