DC18SF 14.4/18V 4 Port Li-ion Charger

DC18SF 14.4/18V 4 Port Li-ion Charger

Order Code: ZT3300399S

£309.99 Inc VAT (20%)


Description

The DC18SF is a four-port multi charger for charging multiple LXT 14.4V and 18V Li-ion batteries.

Features and benefits:
-Able to charge two 14.4V/18V Li-ion batteries at a time
-Able to charge one or two 3.0Ah Li-ion batteries in 60 minutes
-Able to charge four 3.0Ah Li-ion batteries in 120 minutes
-Compact design
-Can be fastened to the wall with four screws
-During the charging process, the Rapid Optimum Charger monitors each battery and actively controls the current, voltage and temperature for faster charging and longer battery life

See full description
Specifications for DC18SF 14.4/18V 4 Port Li-ion Charger
  • For Use With
    3.0Ah Li-ion batteries
    14.4/18V batteries
  • MFR Part No.
    DC18SF
  • Battery Type
    Li-ion
  • Product Type
    Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome