0
1

M12-18FC - M12-M18 Multi Fast Charger

Order Code: ZT1027372X

£69.99 Inc VAT (20%)


Description

The M12™ - M18™ Fast Charger is a reliable and efficient solution for charging all M18™, M14™, and M12™ REDLITHIUM™ batteries. Its sequential charging system prioritizes the first battery inserted, minimizing overall charging time. Designed for versatility and speed, it charges batteries of various capacities in under 26 to 95 minutes, ensuring optimal performance and reduced downtime.

Features and Benefits
• M18™, M14™, and M12™ REDLITHIUM™ batteries
• Charges M12™ and M18™ batteries in as little as 26 minutes
• M12™ REDLITHIUM-ION™ 2.0 Ah / 3.0 Ah / 4.0 Ah / 6.0 Ah battery packs recharge in 28 min / 45 min / 57 min / 90 min or less
• M18™ REDLITHIUM-ION™ 2.0 Ah / 4.0 Ah / 5.0 Ah / 6.0 Ah / 9.0 Ah battery packs recharge in 26 min / 47 min / 59 min / 68 min/ 95 min or less

See full description
Specifications for M12-18FC - M12-M18 Multi Fast Charger
  • Battery Capacity
    2.0 - 9.0A·h
  • Output Voltage
    12 - 18V
  • Supply Voltage
    230V
  • Charging Time
    26 -95min
  • Compatible Battery Type
    Lithium-ion
  • Number of Battery Ports
    2
  • MFR Part No.
    4932451080
  • For Use With
    M18, M14 and M12 REDLITHIUM-ION Battery Packs
  • Model Number
    M12-18FC
  • Item
    Battery Charger
  • Product Type
    General & DIY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome