M12C4 M12 4 Bay Multi Charger

M12C4 M12 4 Bay Multi Charger

Order Code: ZT1027370X

£82.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Charges up to 4 batteries sequentially.
By-pass mode to select the battery bay that gets charged first.
Integrated hang holes for vertical mounting.
Compact in size.

See full description
Specifications for M12C4 M12 4 Bay Multi Charger
  • Compatible Battery Type
    Lithium-ion
  • Battery Capacity
    2.0-4.0A·h
  • MFR Part No.
    4932430555
  • Output Voltage
    12V
  • Number of Battery Ports
    4
  • For Use With
    Type M12 Lithium-Ion
  • Supply Voltage
    230V
  • Model Number
    M12C4 M12
  • Charging Time
    2.0 Ah - 40min
    4.0 Ah - 80min
  • Item
    Battery Charger
  • Product Type
    General & DIY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome