0
1

724, 150 Piece Multi-purpose Accessory Set

Order Code: ZT1220456X

£35.99 Inc VAT (20%)


Description

This versatile Dremel® accessory set includes 150 high-quality pieces, including EZ SpeedClic components for fast and effortless accessory changes. Designed to handle a wide range of tasks and applications across various materials, this set equips you for countless projects. The convenient storage case ensures your tools stay organised and easily accessible, making it an essential addition to your toolkit.

Features and Benefits
• Ideal for grinding and polishing an array of materials
• Supplied in a durable and convenient storage case
• 150 piece set ensures you have the right accessory to hand no matter the application
• EZ SpeedClic accessories ensure a quick change action

Contents
• 1 x 3.2mm Drill Bit (150)
• 1 x 3.2mm High Speed Cutter (191)
• 1 x 13mm Bristle Brush (404)
• 1 x 19mm Carbon Steel Brush (428)
• 1 x 4.8mm Cylindrical Aluminium Oxide Grinding Stone (8153)
• 1 x 9.5mm Conical (952) Aluminium Oxide Grinding Stone
• 1 x 3.2mm Silicon Carbide Grinding Stone (83322)
• 1 x 4.8mm Silicon Carbide Grinding Stone (84922)
• 4 x 22.4 Aluminium Oxide Grinding Wheels (541)
• 2 x 10 mm (422) Polishing Points
• 36 x 24mm Cut-Off Wheels (409)
• 20 x Heavy Duty Cut-Off Wheels (420)
• 3 x 38mm EZ SpeedClic Metal Cutting Wheels - 5 packs (SC456)
• 10 x 13mm (414) Polishng Wheels
• 6 x 26mm (429) Polishing Wheels
• 10 x 180 grit (411) Sanding Discs
• 10 x 240 grit (413) Sanding Discs
• 7 x 6.4mm 60 grit (431) Sanding Bands
• 10 x 6.4mm 120 grit (438) Sanding Bands
• 8 x 13mm 60 grit (408) Sandng Bands
• 10 x 13mm 120 grit (432) Sanding Bands
• 1 x 6.4mm 60 grit (430) Sanding Bands and Mandrel
• 1 x 13mm 60 grit (407) Sanding Bands and Mandrel
• 1 x 35mm (402) Mandrel
• 1 x 39mm (401) Mandrel
• 1 x 38mm EZ SpeedClic Mandrel (SC402)
• 1 x Polishing Compound (421)

See full description
Specifications for 724, 150 Piece Multi-purpose Accessory Set
  • Type
    Accessory Set
  • Includes
    1x 3.2mm High Speed Cutter (191)
    7x 6.4mm Grit 60 (431), 10x 6.4mm Grit 120 (438) Sanding Bands
    10x Grit 180 (411), 10x Grit 240 (413) Sanding Discs
    10x 13mm (414), 6x 26mm (429) Polishing Wheels
    1x 6,4mm Grit 60 (430), 1x 13mm Grit 60 (407) Sanding Bands & Mandrels
    36x 24mm Cut-Off Wheels (409)
    3x 38mm EZ SpeedClic Metal Cutting Wheels - 5 Packs (SC456)
    1x 19mm Carbon Steel Brush (428)
    8x 13mm Grit 60 (408), 10x 13mm Grit 120 (432) Sanding Bands
    20x Heavy Duty Cut-Off Wheels (420)
    1x 3.2mm Drill Bit (150)
    1x Polishing Compound (421)
    1x 13mm Bristle Brush (404)
    1x 3.2mm (83322), 1x 4.8mm Silicon Carbide Grinding Stones (84922)
    1x 4.8mm Cylindrical (8153), 1x 9.5mm Conical (952) Aluminum Oxide Grinding Stones
    1x 35mm (402), 1x 39mm (401) Mandrels
    1x 38mm EZ SpeedClic Mandrel (SC402)
    2x 10 mm (422) Polishing Points
    4x 22.4 Aluminum Oxide Grinding Wheels (541)
  • MFR Part No.
    2615S724JA
  • Number of Pieces
    150
  • Contents
    2x 10 mm (422) Polishing Points
    20x Heavy Duty Cut-Off Wheels (420)
    1x 4.8mm Cylindrical (8153), 1x 9.5mm Conical (952) Aluminum Oxide Grinding Stones
    10x Grit 180 (411), 10x Grit 240 (413) Sanding Discs
    36x 24mm Cut-Off Wheels (409)
    10x 13mm (414), 6x 26mm (429) Polishing Wheels
    8x 13mm Grit 60 (408), 10x 13mm Grit 120 (432) Sanding Bands
    1x 13mm Bristle Brush (404)
    1x Polishing Compound (421)
    1x 6,4mm Grit 60 (430), 1x 13mm Grit 60 (407) Sanding Bands & Mandrels
    4x 22.4 Aluminum Oxide Grinding Wheels (541)
    1x 19mm Carbon Steel Brush (428)
    1x 3.2mm Drill Bit (150)
    3x 38mm EZ SpeedClic Metal Cutting Wheels - 5 Packs (SC456)
    7x 6.4mm Grit 60 (431), 10x 6.4mm Grit 120 (438) Sanding Bands
    1x 38mm EZ SpeedClic Mandrel (SC402)
    1x 35mm (402), 1x 39mm (401) Mandrels
    1x 3.2mm High Speed Cutter (191)
    1x 3.2mm (83322), 1x 4.8mm Silicon Carbide Grinding Stones (84922)
  • Item
    Multi Tool Consumables
  • Series
    724