687 52 Piece Multi-Purpose Rotary Accessory Set
0
1

687 52 Piece Multi-Purpose Rotary Accessory Set

Order Code: ZT1031621XCopy

£16.39 Inc VAT (20%)


Description

The Dremel 687 Multipurpose Cutting Kit (80449) offers a comprehensive selection of 52 best-selling accessories, all neatly packaged in a convenient box. With a removable accessory tray and three dividers, this kit provides an organised and easily accessible storage solution for your Dremel tools. Ideal for various applications, the assortment ensures versatility and efficiency in your cutting tasks. Upgrade your toolkit with this multipurpose cutting kit for a reliable and well-organised accessory set.

Features and Benefits
• Dremel multipurpose accessory set (687) contains an assortment of Dremel's best selling accessories in a convenient box
• 52 rotary tool accessories for cutting, carving, sanding, cleaning, polishing, grinding and sharpening
• In reusable case with removable accessory tray and 3 dividers to provide convenient storage solution
• The included Dremel quick start leaflet explains all included accessories
• Includes High Speed Cutter 3,2 mm (194) , Aluminum Oxide Grinding Stone 9,5 mm (952), Silicon Carbide Grinding Stone 19,8 mm (85422), Bristle Brush 19 mm (403), 2 x Polishing Wheel 13 mm (414) 2 x Polishing Wheel 26 mm (429), Polishing Compound (421), 36 x Cut-Off Wheel 24 mm (409), Fiberglass Reinforced Cut-Off Wheel 32 mm (426), Sanding Band & Mandrel 13 mm grit 60 (407), Sanding Band 13 mm 60 grit (408), 2 x Sanding Band 13 mm 120 grit (432), Mandrel (401), Mandrel (402)

See full description
Specifications for 687 52 Piece Multi-Purpose Rotary Accessory Set
  • Type
    Accessory Set
  • MFR Part No.
    687
  • Includes
    2x 13mm 432 Sanding Band Grit 120
    3.2mm 194 High Speed Cutter
    9.5mm 952 Aluminium Oxide Grinding Stone
    13mm 408 Sanding Band Grit 60
    13mm 414 Polishing Wheel
    19.8mm 85422 Silicon Carbide Grinding Stone
    19mm 403 Bristle Brush
    26mm 429 Polishing Wheel
    32mm 426 Fiberglass Reinforced Cut-Off Wheel
    36x 24mm 409 Cut-Off Wheel
    401 Mandrel
    402 Mandrel
    407 Sanding Band & Mandrel 13mm Grit 60
    421 Polishing Compound
  • Item
    Multi Tool Consumables
  • Contents
    2x 13mm 432 Sanding Band Grit 120
    3.2mm 194 High Speed Cutter
    9.5mm 952 Aluminium Oxide Grinding Stone
    13mm 408 Sanding Band Grit 60
    13mm 414 Polishing Wheel
    19.8mm 85422 Silicon Carbide Grinding Stone
    19mm 403 Bristle Brush
    26mm 429 Polishing Wheel
    32mm 426 Fiberglass Reinforced Cut-Off Wheel
    36x 24mm 409 Cut-Off Wheel
    401 Mandrel
    402 Mandrel
    407 Sanding Band & Mandrel 13mm Grit 60
    421 Polishing Compound
  • Number of Pieces
    1
  • Series
    687

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome