SC690 11 Piece, EZ SpeedClic Cutting Accessory Set 3.2mm
Hover to enlarge the image
0
1
2
3

SC690 11 Piece, EZ SpeedClic Cutting Accessory Set 3.2mm

Order Code:
MPN:

Product Description

This 11 piece contains a variety of cutting wheels as well as a Dremel® mandrel. The quick-change system reduces tool downtime when changing rotary tool accessories. Easy to use and keyless, each piece is fibreglass reinforced for cutting metal and plastic. For use with any Dremel® rotary tool.

Features and Benefits
• Quick change to reduce tool downtime
• Can be used with any Dremel® rotary tool for versatility
• Boasts various material and size rotary discs to suit a range of needs
• Supplied in a robust storage case

Contents
• 1 x Mandrel (SC402)
• 2 x Thin Cutting Wheels (SC409)
• 6 x 38mm Metal Cutting Wheels (SC456)
• 2 x Plastic Cutting Wheels (SC476)

Typical Applications
• Construction

Specifications
MFR Part No.
SC690
Includes
1x Clear Plastic Case, 1x Mandrel SC402, 2x Plastic Cutting Wheels SC476, 2x Thin Cutting Wheels SC409, 6x 38mm Metal Cutting Wheels SC456
Item
Multi Tool Consumables
Contents
1x Clear Plastic Case, 1x Mandrel SC402, 2x Plastic Cutting Wheels SC476, 2x Thin Cutting Wheels SC409, 6x 38mm Metal Cutting Wheels SC456
Type
Cutter
Number of Pieces
1
Series
SC690
Blade Material
Metal, Plastic


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome