880 UN Universal Hand Saw 550mm (22in) Coated 8 TPI JAK880BUN22
0
1
2

880 UN Universal Hand Saw 550mm (22in) Coated 8 TPI JAK880BUN22

Order Code: ZT1461073S

£19.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow
Schedule order and save 5% now

Description

The IRWIN Jack Universal 880 Triple Ground Hardpoint Saw is fitted with a high-quality C75 steel blade and features a unique Triple Ground tooth design offering up to 25% faster cutting performance than traditional double ground saws. The blade has a PTFE coating to reduce friction. The handle is a proven design, light and strong with an ultra sonic welded soft grip for increased hold and enhanced comfort. 90 and 45 degree angles integrated in the handle aid the user when marking out.

See full description
Specifications for 880 UN Universal Hand Saw 550mm (22in) Coated 8 TPI JAK880BUN22
  • Length
    550mm
  • MFR Part No.
    JAK880BUN22
  • Teeth per Inch
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome