9873 Adjustable & Slip Joint Pliers Set, 2 Piece BAH9873
Hover to enlarge the image
0
1

9873 Adjustable & Slip Joint Pliers Set, 2 Piece BAH9873

Order Code:
MPN:

Product Description

This Bahco Adjustable & Slip Joint Plier Set, contains the following 1 x 9072P Black Ergonomic Adjustable Wrench has a unique reversible jaw and comfortable thermo plastic handle and larger grip width. In one position it is a conventional adjustable wrench, but with the jaw reversed it becomes a serrated jaw pipe wrench. Size 250mm (10in) 1 x 8224 Slip Joint Plier, designed for increased power, comfort and ease-in-use. Orange plastic coated handles provide maximum grip and comfort. It has parallel specially hardened jaws, with both flat and pipe grip jaws and phosphated and oil-impregnated finish. Size 250mm (10in)

Specifications
Number of Pieces
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome