Soft Grip Pliers Set, 3 Piece FAIPLSET3N

Soft Grip Pliers Set, 3 Piece FAIPLSET3N

Order Code: ZT1280037PCopy

£26.99 Inc VAT (20%)


Description

The Faithfull Soft Grip Pliers Set features the most popular selling pliers for everyday use. Manufactured from chrome vanadium steel and fitted with soft grip, non-slip handles for added safety and comfort. The included pliers also meet tough GS standards and are suitable for both the trade and home user. 1 x Diagonal Cutting Pliers, for cutting medium to medium-hard wire close to flat surfaces. The tapered head profile is ideal for accessing confined spaces. The cutting edges on the jaws are induction hardened for maximum performance. Length 160mm (6in). Cutting Capacity 1.6mm. 1 x Combination Pliers, designed to grip and cut. The front section of the serrated jaws is ideal for gripping flat surfaces and the serrated section matches the profiles of rods, pipes and tubing. The induction hardened jaws are suitable for cutting a wide range of materials including medium to medium-hard wire. Length 180mm (7in). 1 x Water Pump Pliers, a specialist tool for gripping pipes, nuts and bolts. A quick action, sliding pivot provides a wide range of jaw settings. The offset jaws are angled to ensure a positive action with extra power when leverage and grip are applied. Length 250mm (10in). Capacity 38mm (1.1/2in).

See full description
Specifications for Soft Grip Pliers Set, 3 Piece FAIPLSET3N
  • MFR Part No.
    FAIPLSET3N
  • Number of Pieces
    3
  • Material
    Chrome Vanadium Steel
  • Handle Type
    Non-Slip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome