A24Tz Special Cutting Discs 22mm

A24Tz Special Cutting Discs 22mm


Select
£3.09 Inc VAT (20%)


See all variants from £3.09

Description

The Kronenflex A 24 TZ Special cutting-off wheel from Klingspor is he go-to choice for professionals handling challenging cutting tasks on stainless steel, steel, and castings. Its high aggressiveness, extended service life, and superior hardness ensure precise cuts every time. With various diameters and designs, it's compatible with a wide range of angle grinders. Ideal for metal fabrication, construction, and manufacturing, it delivers consistent results in workshops and industrial settings.

Features and Benefits
• High aggressiveness
• Extended service life
• Superior hardness
• Versatile compatibility
• Precision cutting
• Consistent results

Standards
• EN 12413

See full description

Feature Attributes

Suitable For:
Stainless Steel,Steel
Series:
A 24 TZ
Bore:
22 mm
Thickness:
3 mm
Standards Met:
EN 12413
Centre Hole:
Straight Hole
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome