A60Extra Cutting Discs

A60Extra Cutting Discs


Select
£1.24 Inc VAT (20%)


See all variants from £1.24

Description

Ideal for angle grinders, the Kronenflex A 60 Extra offers high-speed operation and extended service life. Optimised for stainless steel and metal, its aluminium oxide abrasive ensures toughness. The thin design reduces thermal load, ensuring optimal cutting results. Professionals and DIYers benefit from swift, efficient performance with light pressure.

Features and Benefits
• Ultra-thin 1.0 mm profile
• High-speed operation
• Extended service life
• Optimised for stainless steel and metal
• Aluminium oxide abrasive for toughness
• Reduced thermal load for optimal cutting
• Swift, efficient performance with light pressure

Standards
• EN 12413

See full description

Feature Attributes

Bore:
22 mm
Suitable For:
Stainless Steel,Metal
Applications:
Cutting
Standards Met:
EN 12413
Centre Hole:
Straight Hole
Maximum RPM:
13300 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome