Special Line SGP - CC-GRIND-ROBUST with VICTOGRAIN abrasive grain

Special Line SGP - CC-GRIND-ROBUST with VICTOGRAIN abrasive grain


Select
£4.69 Inc VAT (20%)


See all variants from £4.69

Description

Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. With the CC-GRIND-ROBUST, PFERD offers a modern, high-performance and ergonomic alternative to grinding wheels, flap discs and fibre discs. Grinding disc with precision-moulded, triangular high-performance abrasive VICTOGRAIN for steel and stainless steel (INOX) with maximum grinding performance and outstanding tool life. VICTOGRAIN products are some of the most effective grinding tools in the world. The triangular, precision-formed abrasive grain from PFERD helps provide a uniquely high level of abrasive performance. The VICTOGRAIN abrasive grit triangles are identical in shape and size and their cutting edges are applied to the workpiece at the optimum angle, meaning the grit needs very little energy to penetrate the workpiece. The user thus benefits from an efficient machining process with fast work progress, a long tool life, a reduced influx of heat into the workpiece and a lower power output required for the tool drive.The VICTOGRAIN abrasive grain triangles are fixed to the substrate on one of their sides. This means they are securely fixed in place and, together with their slim design, offer an extremely large chip space in order to further improve machining efficiency.The structure of the triangular VICTOGRAIN has also been specially adapted to maximize results. The very small crystals inside the triangles ensure optimal wear characteristics as sharp cutting edges are always exposed, but only the minimum amount of abrasive grain/the triangle breaks off.By combining all these properties together, users benefit from optimal, constant performance during cool grinding and an extremely long tool life together with consistent workpiece surface roughness.

See full description

Feature Attributes

Applications:
Chamfering
Shape:
Cc-Grind-Robust
Suitable For:
Angle Grinder
Hole Diameter:
22.23 mm
Abrasive Material:
Victograin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome