Cubitron II Flexible Grinding Wheels -T27

Cubitron II Flexible Grinding Wheels -T27


Select
Select
£40.99 Inc VAT (20%)


See all variants from £40.99

Description

Cubitron™ II Flexible Grinding Wheel is designed to help you grind, shape and sand as fast as possible on a variety of metal materials. 3M Precision Shaped Grain that cuts fast and cool, while still offering enhanced flexibility. This can help achieve a smoother finish with an exceptionally fast-cutting and long-lasting disc

Features ang Benefits:
■ 3M™ Precision Shaped Grain offers excellent cut rate and enhanced flexibility vs
a standard depressed centre grinding wheels
■ Resin bond helps retain strength and performance under grinding operations
■ Significant reduction in vibration compared to a conventional bonded disc

Typical Application:
■ Ideal for grinding, scale removal, curved edges, blending, beveling, deburring and more.

Type 27 wheels have a depressed centre and are used for grinding. They should always be used with an appropriate guard.

See full description

Feature Attributes

Series:
Cubitron II
Optimum angle for use:
25-35 °
Bond Type:
Resinoid Reinforcment (BF)
Abrasive Material:
Ceramic
Grain Designation:
Cubitron II
Wheel Type:
Type 27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome