POLINOX mounted grinding wheels PNL - Aluminium oxide A version

POLINOX mounted grinding wheels PNL - Aluminium oxide A version


£7.99 Inc VAT (20%)
Up to 9% off


See all variants from £7.99

Description

POLINOX mounted grinding wheels consist of non-woven polyamide abrasive, into which abrasive grain is integrated. The non-woven abrasive flaps are arranged radially. A long tool life is achieved through the dense packing of the flaps. The tool is particularly used for surface work.

Feature Attributes

Suitable For:
Straight Grinder,Flexible Shaft Drive
Abrasive Material:
Aluminium Oxide A
Shank Diameter:
6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome