Supra Kronenflex Grinding Discs

Supra Kronenflex Grinding Discs


Select
£1.75 Inc VAT (20%)


See all variants from £1.75

Description

A24R Supra Kronenflex grinding discs are characterised by their aggressive abrasive performance and long service life. When paired with a high-speed angle grinder, the discs offer complete stability. The use of premium abrasive materials allows the user to product flawless results in the shortest amount of time. The even wear to the grit allows for a long service time and reduced costs. Available in a wide range of common industrial sizes.

Features and Benefits
• The discs offer complete stability when paired with high speed angle grinders offering user confidence
• The use of premium abrasive materials allows the user to product flawless results quickly to save time
• The even wear to the grit allows for a long service time and reduced costs
• Available in a wide range of common industrial sizes to ensure compatibility

Material Applications
• Steel
• Stainless Steel
• Castings

See full description

Feature Attributes

Grit:
24
Abrasive Material:
Aluminium Oxide
Model Number:
A 24 R SUPRA
Bore:
22.23 mm
Type:
Type 27
Maximum Operating Speed:
80m/s
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome