SFK500 Abrasive Hand Block 60 Grit
0
1

SFK500 Abrasive Hand Block 60 Grit

Order Code: ZT1413164X

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%

Order by 12pm, get it Tomorrow

Description

These Klingspor® Abrasive Hand Blocks are ideal for cleaning and finishing on a wide range of materials. Flexible and hard-wearing, these hand blocks can be used until completely worn down, while additives boost performance.

Features and Benefits
• Flexible to suit a range of applications
• Long-lasting quality
• Elastic structure for soft abrasion allows use of additives

Applications
• Paint
• Varnish
• Glass
• Stone
• Wood
• Plastic
• Leather
• Metals

See full description
Specifications for SFK500 Abrasive Hand Block 60 Grit
  • Overall Length
    50mm
  • Colour
    Grey
  • MFR Part No.
    13801
  • Abrasive Type
    Coated
  • Overall Width
    80mm
  • Abrasive Material
    Aluminium Oxide
  • Grade
    Coarse
  • Product Type
    Block
  • Grit
    60
  • Width
    80mm
  • Length
    50mm
  • Thickness
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome