Hyprez HY Finish Stone

Hyprez HY Finish Stone


Select
Select
£2.69 Inc VAT (20%)


See all variants from £2.69

Description

Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.

Hyprez HY Semi-Hard Aluminium Oxide
Oil filled, this stone is designed to minimise loading.
Length: 150mm.

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Product Type:
Stone
Grade:
Medium
Length:
150 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome