Round Abrasive Sharpening Stone - Aluminium Oxide

Round Abrasive Sharpening Stone - Aluminium Oxide


Select
Select
£1.99 Inc VAT (20%)
Up to 15% off


See all variants from £1.99

Description

A comprehensive range of bench stones and sharpening stones to cover a wide variety of sharpening and honing applications. Available in fine, medium and coarse grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.

Features and Benefits
• Made from Aluminium Oxide - a durable abrasive which is extremely tough, enabling high speed penetration of high tensile materials without causing excessive fracturing
• This resistance to fracturing makes it a high versatile material

Typical Applications
• Suitable for general sharpening and honing applications

See full description

Feature Attributes

Length:
100 mm
Abrasive Material:
Aluminium Oxide
Product Type:
Abrasive File
Shape:
Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome