Surface Conditioning QC Discs

Surface Conditioning QC Discs


£9.99 Inc VAT (20%)


See all variants from £9.99

Description

The range of Surface Conditioning Discs from Garryson® offers a reliable solution for achieving flawless metal finishes. Designed for durability and high-performance working, these quick-change surface conditioning discs save time and effort with their consistent cut rate.

Features and Benefits
• Suitable for both flat and contoured surfaces, ensuring consistent quality
• Exceptional durability for demanding edge work tasks
• Guarantees a smooth, polished finish for professional-grade results
• Compatible with quick-change systems, they facilitate easy disc swaps for reduced downtime
• Available in a range of sizes and grits to suit your requirements

Typical Applications
• Excels at blending weld seams with surrounding metal surfaces, smoothing out rough edges, weld spatter, and inconsistencies
• Invaluable for deburring sharp edges and removing burrs from metal workpieces
• Effectively refine surface texture, remove surface imperfections, and impart desired surface finishes for aesthetic appeal and functional purposes
• Ideal for stripping away layers of paint and coatings without damaging the underlying metal substrate
• Removing rust, oxidation, and surface contaminants from metal surfaces, restoring metal surfaces to their original condition
• Metal restoration and maintenance projects, rejuvenating worn-out surfaces, removing surface blemishes, and extending the longevity of metal assets
• Used for automotive refinishing tasks, including surface preparation, paint removal, and scratch blending
• Aids in material preparation, surface refinement, and finishing operations, contributing to product quality and production efficiency

See full description

Feature Attributes

Colour:
Brown
Disc Type:
Surface Conditioning
Features:
Quick Change
Hole Pattern:
No Hole
Abrasive Material:
Aluminium Oxide
Compatible Materials:
Cast Iron,Super Alloys,Non-Ferrous Metals,Paint
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome