Steel Wool 200g

Steel Wool 200g


Select
£4.39 Inc VAT (20%)


See all variants from £4.39

Description

This range of steel wool comes in coarse, medium and fine grades, all of which are highly versatile cleaning tools for various surfaces. Whereas the coarse and medium grades are ideal for cleaning, the fine steel wool also excels in highlighting and polishing jobs on surfaces such as chrome and brass.

Features and Benefits
• High versatility
• Easily cut to size
• Good reuse value
• Long-lasting

Typical Applications
• Cleaning and preparing multiple surfaces

See full description

Feature Attributes

Brand:
Oakey
Product Type:
Roll
Weight:
200 g
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome