Soft Grip Scratch Brush

Soft Grip Scratch Brush


Select
£3.59 Inc VAT (20%)


See all variants from £3.59

Description

Faithfull range of quality scratch brushes, manufactured using a heavy-duty plastic handle with a soft grip coating. The ergonomically designed handles are comfortable to use and provide good clearance for the hand from the work surface. Each brush has a high density bristle content at both ends where the most force is focused when in use, for a better performance and longer working life. Brushes are available in 4 types, carbon steel, stainless steel, brass and plastic. Each brush has 4 x 16 rows of bristles.

Feature Attributes

Number of Rows:
4-Row
Type:
Scratch Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome