Shank Pencil Brushes

Shank Pencil Brushes


Select
£4.49 Inc VAT (20%)


See all variants from £4.49

Description

Wire cup brush - crimped wire; Suitable for light to medium duty cleaning work on small to medium metal surfaces, such as removing coatings, removing rust, cleaning formwork boards and facings, roughing, matt sanding, paint stripping.

Feature Attributes

Bristle Type:
Crimped Wire
Mounting Type:
Shank
Shaft Diameter:
6 mm
Arbor Hole Diameter:
6mm
Max rpm:
4500 rpm
Brush Type:
Cup Brush
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome