AT180 Premium Quality Gloss Waterproof Cloth Tape

AT180 Premium Quality Gloss Waterproof Cloth Tape


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Conforms to DEF STAN reference 81-145 2a, RoHS Compliant.
AT180 is a strong and clean peel* polythene extruded gloss cloth tape coated with an aggressive pressure sensitive solvent free rubber - resin adhesive.
AT180 is a highly versatile cloth tape that performs exceptionally well in external conditions because of its water and abrasion resistant properties. It adheres very well over a wide temperature range from -50°C to +80°C. Highly conformable, AT180 is great for high temperature duct sealing.

* We would always recommend that users should satisfy themselves that the product is suitable for a particular application prior to use.

See full description

Feature Attributes

Material:
Polyethylene over Cloth
Resistance Features:
Water Resistant,Abrasion Resistant,Weather Resistant
MFR Part No.:
AT180
Length:
50 m
Tape Thickness:
0.28 mm
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome