0
1
2

9483 A&B Epoxy Adhesives


Select
£0.00 Inc VAT (20%)


See all variants from £0.00

Description

2-part, ultra-clear, flowing, general purpose epoxy adhesive suitable for bonding and potting where optical clarity and high strength are required. For instance, the product is ideal for bonding decorative panels and displays. It offers low moisture absorption and delivers a tensile strength of 47 N/mm².

Features and Benefits
• Provides a very high strength bond
• Low moisture absorption
• Cures at room temperature

Notes
• Adhesive type: epoxy.
• Gap fill: 0.25mm.
• Shear/peel strength: 23N/mm²/1.5N/mm.
• Fixture time: 210 minutes.
• Temperature: -55 to +150°C

See full description

Feature Attributes

Features:
Dries to Clear Finish,Extra Strong Bond,Chemical Resistant
Drying / Bonding Time:
210 min
Colour:
Transparent
Compatible Materials:
Plastic
Temperature Resistance Range:
55�C to 145�C�
Viscosity Grade:
Liquid
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome