218 Scotch Fine Line Green Masking Tapes

218 Scotch Fine Line Green Masking Tapes


Select
£13.99 Inc VAT (20%)
Up to 24% off


See all variants from £13.99

Description

Scotch® Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion - perfect for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is critical. It is often used as a layout tape for high value multi-Colour and custom painted graphics.

Features and Benefits
• Thin tape provides excellent Colour line separation
• Proven excellent for painting long straight lines and smooth curves
• Resistant to most solvents and moisture

See full description

Feature Attributes

Length:
55 m
Colour:
Green
Material:
Polypropylene
Service Temperature Range:
0 to 121 °C
Tape Thickness:
0.12 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome