3E Acetoxy Silicone Sealants - 280ml

3E Acetoxy Silicone Sealants - 280ml


£4.69 Inc VAT (20%)

See all variants from £4.69

Description

Good adhesion and extrusion and is fast curing. Can be used for weather sealing, bonding shop windows, display cases signs, boat maintenance and sealing of electrical conduits.

Features and Benefits
• Single component, Acetoxy curing
• Multi purpose use
• Flexible and durable elastomeric Seal
• Bonds well to clear glass and ceramics
• Excellent weather resistance

Typical Uses
• Most effective on glass and ceramic surfaces

See full description

Feature Attributes

Cure Time:
24 hours
Temperature Resistance Range:
+5 to +40 °C
Pack Type:
Cartridge
Pack Size:
280ml
Features:
Bonds Well to Clear Glass and Ceramics,Excellent Weather Resistance,Single Component, Acetoxy Curing,Flexible and Durable Elastomeric Seal,Multi Purpose Use
Product Composition:
Acetic Silicone
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome