Release Auxiliary Stretch Belt Fitting Belt Ribs Removal Tool BMW Ford

Release Auxiliary Stretch Belt Fitting Belt Ribs Removal Tool BMW Ford

Order Code: ZT3740415S

£41.99 Inc VAT (20%)


Description

Stretch belt removal or fitting tool set for 1.4, 1.6L Ford (C-Max, Focus, Mondeo) and 1.6L Volvo (S40, C30, V50) where wider crankshaft pulley restricts the belt to be fitted by standard tools. First tool helps belt to guide over the crankshaft pulley and second tool allows belt to be rotated correctly into place. Design for fitting elasticated stretch and ribbed belts on tensioner pulley without damaging the new belt or pulley. Supplied in carry case.
Make & models:

BMW
- 118, 120, 318, 325, 330, 335, 520, 525, 530, 535, 635, 730, X3, X5

Chrysler
- Grand Voyager, Voyager

Citroen
- C2, C3, C4, Jumper, Relay

Dacia
- Logan

Fiat
- Albea, Doblo, Ducato, Fiorino, Fiorino Qubo, Linea, Marea, Multipla, Palio, Siena, Stilo, Strada Pick Up

Ford
- C-Max, Courier, Fiesta, Focus, Fusion, Mondeo, Tourneo, Transit

Lancia
- Lybra

Iveco
- Daily

Mazda
- 3, 5, Axela

Peugeot
- 206, 207, 307, Boxer

Volvo
- C30, S40, V50

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome