Deluxe American-Style Creeper

Deluxe American-Style Creeper


£62.99 Inc VAT (20%)

See all variants from £62.99

Description

Heavy-duty steel framework with powder coat paint finish.
Easy-rolling Ø63mm composite castors with ball bearing swivels.
Features vinyl covered back and headrest.

Feature Attributes

Capacity:
150 kg
Wheels:
6
Nett Weight:
6 kg
Size:
910 x 425 x 95mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome