Gas Filters
0
1

Gas Filters


£12.99 Inc VAT (20%)

See all variants from £12.99

Description

Bayonet fitting gas filters to protect against dust, gas and vapour for use with series 7000 and 9000 masks.

Features and Benefits
• Bayonet connector that easily slots into place for fast use
• Direct connection can be made directly with the mask body or connected with the gas cartridges for multipurpose use
• Pre-filters and adaptors not required reducing overall costs
• Developed with pleated filter technology to drastically reduce breathing resistance, reduces fatigue and improves wearer comfort

Typical Applications
• Gas
• Dust
• Vapour

Notes
• Suitable for Series 7000 and 9000 Masks
• EN 143:2000+A1:2006
• EN 14387:2004+A1:2008
• A2 filter: Max use - 10 x WEL half mask, 20 x WEL full face mask or 5000 ppm whichever is lower
• A1B1E1K1 filter: Max use - 10 x WEL half mask, 20 x WEL full face mask or 1000 ppm whichever is lower

See full description

Feature Attributes

Package Quantity:
2
For Use With:
Series 7000 and 9000 masks
Product Type:
Filter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome