Tube Segments

Tube Segments


Select
Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Modular coolant hose system is ideal for coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50psi air and 30psi liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable if a single section is damaged. Manufactured from Acetal - non-conductive and chemical resistant. Available with 1/4", 1/2" and 3/4" bore. Hose is available in a choice of two colours, green or blue, all other fittings are orange. Threaded fittings are fully compatible with BSPT.

Feature Attributes

Pack Quantity:
1
Includes:
Item only
Colour:
Green
Product Type:
Tube Segment
Material:
Acetal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome