Azera Coffee 500g
0
1
2
3
4
5

Azera Coffee 500g

Order Code: ZT1730468S

£33.99 Inc VAT (0%)


Description

Nescafe Azera Coffee 500g
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Azera Coffee 500g
  • Pack Quantity
    1
  • Weight
    723g
  • Type
    Hot Drinks
  • Decaffeinated
    No
  • Pack Type
    Tin
  • Drink Type
    Coffee
  • Coffee Style
    Instant Coffee
  • Dimensions (W x D x H)
    108x210x136mm
  • Coffee Type
    Americano
  • Environment Support
    100% sustainably sourced beans
  • Recycled Product
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome