Colour Coded Scoops

Colour Coded Scoops


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

The colour coded range of food handling tools have been designed to prevent cross contamination. Work areas can be colour coded for instant recognition of non approved tools that could compromise hygiene standards. Product features: Lightweight. Rot and rust proof. Tough and durable. Non-stick. Easy to clean polyproplyene. Food contact certificates achieved.
Dimensions : (DxLxW) 80 x360x220mm

Feature Attributes

Material:
Polypropylene
Jug Capacity:
2
Overall Width:
220 mm
Handle Shape:
Straight
Overall Depth:
80 mm
Protection Features:
Rustproof,Rotproof,Non-stick
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome