Micro-Fibre Cleaning Cloths

Micro-Fibre Cleaning Cloths


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

The Ultra-fine Microfibre Cloth features advanced microfibre technology, ideal for effective lint-free cleaning. Available in four colours, this microfibre cleaning cloth withstands machine washing without compromising quality for durable and repeated use.

Features and Benefits
• Colour-coded for easy identification and reduced cross-contamination
• Allows for chemical-free cleaning on a range of surfaces, including glass and mirrors
• Effective dry or damp with water or cleanser for versatile cleaning
• Highly absorbent for efficient spill cleanup

Typical Applications
• Used in offices for dusting desks and equipment, and in retail stores for cleaning display cases and countertops
• Suitable for cleaning vehicle interiors, including dashboards and seats, without leaving lint
• Used in kitchens and food preparation areas
• Essential for cleaning companies providing general cleaning services in various commercial and residential properties

See full description

Feature Attributes

Cloth Type:
Cleaning Cloth
Length:
400 mm
Width:
400 mm
Material:
Microfibre
Applications:
General Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome