X80 Colour Coded Cleaning Cloths


Select
£63.99 Inc VAT (20%)


See all variants from £63.99


Description unavailable

Feature Attributes

Pack Quantity:
250
Sheet Width:
360 mm
Number of Ply:
1
Form:
Sheet
Sheet Length:
410 mm
Number of Sleeves/Rolls:
10
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome