X80 Heavy Duty Cloths, Brag Box System, Pack Qty 160 Cloths

X80 Heavy Duty Cloths, Brag Box System, Pack Qty 160 Cloths


Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

These white cleaning clothes have been specifically designed for heavy-duty, rough surface wiping, where strength and bulk are key requirements. Reliable and consistent in quality, the brag box dispensing system protects cloths from workplace dirt.

Features and Benefits
• Reduced tearing cuts down on cost and waste
• Advanced Hydroknit™ technology ensures each cloth is strong, durable, and highly absorbent
• Supplied in a flexible Brag Box system, for controlled access to protected cloths
• Single sheet dispensing to avoid waste

Typical Applications
• Industrial manufacturing

See full description

Feature Attributes

Length:
427 mm
Type:
Cleaning Cloth
Width:
282 mm
Pack Quantity:
160
Material:
Cellulose,Synthetic Fibres
Applications:
General Cleaning,Medium-Duty,Light-Duty,Heavy-Duty
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome