Numatic Compact Battery Scrubber Dryer

Numatic Compact Battery Scrubber Dryer


£3,999.99 Inc VAT (20%)

See all variants from £3,999.99

Description

Clean, dry, hygienic floors in minutes. 60 min run time per battery. 1 Hour fast charge.A high-performance digital motor and precision-engineered floor tool leaves dry, streak-free floors. With a wide-range of easy fit brushes and pads available – all incorporating a 360° water feed for uniform liquid delivery.Fully adjustable handle provides the perfect working position whilst folding design is perfect for ease of transit and storage. Pads and brushes can be quickly changed with no tools or fuss. Vac motor (W) :100. Power (V) :36. Pad/Brush width: 360/400mm. Capacity: 18L. Weight: 34kg.H x W x D: 1132 x 520 x 850.

Feature Attributes

Product Type:
Battery Scrubber Dryer
Capacity:
18 L
Weight:
34 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome