ParadiseLine Foam Universal Foaming Soap Dispenser - Universal 1 L

Order Code: ZT2692040S

£269.99 Inc VAT (20%)


Description

ParadiseLine Foam Universal foaming soap dispenser, universal 1 l, with fill level indicator and cylinder lock, non-drip. Supplied = assembled. Capacity = 1 l. Housing colour = white. Height = 320 mm. Width = 94 mm. Depth = 120 mm. Housing material = plastic. Model = with operating lever. Lock type = cylinder lock. Feature = lockable. Product type = soap dispensers. 1000 ml = 2500 portions. For high frequency use. Cartridge and pump form a self-contained system. Soap does not dry out after extended period of non-use. Instructions on how to wash and decontaminate hands on the panel. Non-drip foaming soap dispenser. Housing made of anti static plastic. Approx. 50% less soap and 30% lower water consumption when using foaming soap, fast filling with patented click-in bottle, tank to reserve 160 portions. Cartridge and pump form a self-contained system, which does not allow the soap concentrate to dry out. Fill level indicator with cylinder lock. Includes mounting materials.

See full description
Specifications for ParadiseLine Foam Universal Foaming Soap Dispenser - Universal 1 L
  • Capacity
    1L
  • Product Type
    Soap Dispensers
  • Housing Colour
    White
  • Features
    Lockable
  • Supplied
    Assembled
  • Depth
    120mm
  • Width
    94mm
  • Height
    320mm
  • Lock Type
    Cylinder Lock
  • Housing Material
    Plastic