Foam Soap Dispenser with 900ml Reservoir White - 2W01102

Foam Soap Dispenser with 900ml Reservoir White - 2W01102

Order Code: ZT1541140SCopy

£29.99 Inc VAT (20%)


Description

This Modular range wall mounted foam soap dispenser is highly versatile and suitable for a variety of interchangeable pumps and containers, enabling product upgrade from one to another. Any type of chemicals can be dispensed from a refillable container or a disposable pouch. It has a blue viewing window.
Multipurpose, modular range wall mounted hand soap dispenser
Suitable for most soaps and lotions on the market
Robust ABS plastic with large front window to check stock levels
Can be exclusive to your chemicals with the option of exclusive pin positions
Fully disposable pump and pouch system available for further hygiene demanding places such as hospitals
900 ml reservoir

See full description
Specifications for Foam Soap Dispenser with 900ml Reservoir White - 2W01102
  • MFR Part No.
    2W01102
  • Weight
    0.63kg
  • Mount Type
    Wall Mounted
  • Product Type
    Foam Soap Dispenser
  • Material
    ABS Plastic
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome