Foaming Soap Dispenser, Filling Quantity 0.8 L, Plastic, White

Foaming Soap Dispenser, Filling Quantity 0.8 L, Plastic, White

Order Code: ZT2703930SCopy

£81.99 Inc VAT (20%)


Description

Foaming soap dispenser, filling quantity 0.8 l, plastic, white. Supplied = assembled. Capacity = 0.8 l. Housing colour = white. Height = 249 mm. Width = 135 mm. Depth = 122 mm. Housing material = plastic. Model = with push button. Product type = soap dispensers. Made of white plastic. Operated using a push button. Fill level indicator.

Specifications for Foaming Soap Dispenser, Filling Quantity 0.8 L, Plastic, White
  • Capacity
    0.8L
  • Product Type
    Soap Dispensers
  • Depth
    122mm
  • Supplied
    Assembled
  • Housing Colour
    White
  • Height
    249mm
  • Width
    135mm
  • Housing Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome