PureLine Cream Liquid Soap Dispenser Fill Quantity 0.6 L Plastic White Non-Drip
Hover to enlarge the image

PureLine Cream Liquid Soap Dispenser Fill Quantity 0.6 L Plastic White Non-Drip

Order Code:
MPN:

Product Description

PureLine Cream liquid soap dispenser, fill quantity 0.6 l, plastic, white, non-drip. Supplied = assembled. Capacity = 0.6 l. Housing colour = white. Height = 296 mm. Width = 123 mm. Depth = 126 mm. Housing material = impact resistant plastic. Model = touch. Lock type = lock. Feature = lockable. Product type = soap dispensers. Single handed operation using push system. No drip dispenser nozzle. No residue left over due to overhead soap cartridge. System: The ergonomic single handed push lever enables easy dispensing: the liquid soap flows straight into the palm of the hand. No drips during use. The resealable soap cartridge is simply inserted into the dispenser's drawer system. Soap cartridge and pump form a self contained system, which protects them from external influences. This prevents the liquid from drying out. Approx. 1200 doses per soap cartridge. The housing is made of impact resistant plastic with a lock. Rounded edges, therefore no risk of injury. The white front can be customised with front panels in different colours (available separately) Included in delivery: 1 dispenser, 1 installation and operating instructions, 1 universal key, installation material (mounting plate, screws and dowels) Assembly: Installation using drill, approx. 120 cm between floor and lower edge of dispenser

Specifications
Product Type
Soap Dispensers
Height
296mm
Width
123mm
Depth
126mm
Lock Type
Lock
Housing Material
Impact Resistant Plastic
Housing Colour
White
Size
0.6L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome