Premier Grippy Scrub
0
1
2
3
4

Premier Grippy Scrub


Select
£6.39 Inc VAT (20%)
Up to 8.5% off


See all variants from £6.39

Description

Stiff polyester fill with polypropylene stock.
Size 152mm.

Feature Attributes

Bristle Material:
Polyester
Type:
Scrubbing Brush
Overall Length:
152 mm
Body Material:
Polypropylene
Hard/Soft:
Hard
Width:
152 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome