Logitech Mount for Group. Product type: Mounting plate, Product colour: Black, Compatibility: Logitech GROUP Video conferencing system. Number of products included: 1 pc(s), Package width: 129 mm, Package depth: 215 mm. Master (outer) case width: 274 mm, Master (outer) case length: 435 mm, Master (outer) case height: 234 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy