Smart VR360 Indoor IP Camera 360 View

Smart VR360 Indoor IP Camera 360 View

Order Code: ZT4069218S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

The VR CAM camera is a panoramic equipment designed to provide optimal surveillance coverage for both homes and businesses.
The IP cameras are connected to the local network via cable or wireless over Wi-Fi. Access is done over the network by any computer, allowing you to view and record the images with perfect quality thanks to the digital video system. To monitor remotely, just have an internet connection at the installation site and a configured router.
Equipped with a 360 ° overview, the camera is perfect for monitoring large spaces such as sales floors, warehouses, offices, small shops, buses, and other vulnerable areas such as showrooms, living rooms, master bedrooms, and a lot more.
1.3MP resolution 360 degrees panoramic view;
Wireless connection (Wifi not support 5G) Support Motion detection;
iPhone and Android apps available for remote viewing;
Plug & Play smart access without IP setting via routers; Very easy for operation & installation.
Two way Audio function.
TF Card storage, Max support 64G TF Card.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome