HP 625 FHD Webcam. Megapixel (approx.) : 4 MP, Maximum video resolution: 1920 x 1080 pixels, Camera HD type: Full HD. Interface: USB, Product colour: Black, Mounting type: Clip. Width: 95 mm, Depth: 65.5 mm, Height: 55.5 mm. Package width: 124 mm, Package depth: 106 mm, Package height: 63 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy