Inc VAT (20%)
Description unavailable
Wattage:
60
Number of Lights:
1
Width:
15 cm
Finish:
Black
Material:
Steel
IP Rating:
IP65
Elisa 1 Light Outdoor Bollard Ip44
Bollard 1 Light Outdoor - E27 Black IP43
1 Light Outdoor Aluminium Bollard Light Black IP44, E27
Outdoor LED Bollard Light 9w 3000K 420lm IP65
1 Light Outdoor Bollard Black with White Diffuser Ip44, E27